Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 5/6 in Dia, Steel

  • Mfr # 85581

  • Zoro # G4801262


product price: $13.99
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
5/6 in
Basic Material
Steel
Shank Length
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85581
Zoro #
G4801262
UPC #
076799855817
Country of Origin
United States

Dimensions

Pin Diameter
5/6 in
Shank Length
5-7/8 in
Pin Dia.
5/6 in
Fastener Length
5-7/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel

Description

Retainer Pin 2-1/2 In. Drive Retainer Pin -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.