Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wright Tool Extra Deep C-Clamp w/Copper Screw 8" x 6 90408E

Extra Deep C-Clamp w/Copper Screw 8" x 6 (Discontinued)

  • Mfr # 90408E
  • Zoro # G6088720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90408E
Zoro #
G6088720
UPC #
076799714374
Country of Origin
United States

Details

Item
Extra Deep C-Clamp w/Copper Screw 8" x 6

Description

Extra Deep C-Clamp w/Copper Screw 8 In. x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.