Zoro Homepage
This item is Discontinued.
Wright Tool Heavy Service C-Clamp 2" Heavy Service F 90102

Heavy Service C-Clamp 2" Heavy Service F (Discontinued)

  • Mfr # 90102
  • Zoro # G6083224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90102
Zoro #
G6083224
UPC #
076799714206
Country of Origin
United States

Details

Item
Heavy Service C-Clamp 2" Heavy Service F

Description

Heavy Service C-Clamp 2 In. Heavy Service F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.