Impact Bit, 3/4 x 3-3/4In, 6pt, Black Oxide
Mfr # 62-24MM
Zoro # G8406142
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Overall Length
3 3/4 in
Material
Alloy Steel
Drive Size
3/4 in
Tip Type
Hex
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-24MM
Zoro #
G8406142
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Drive Size
3/4 in
Socket Depth
Standard
Bit Length
1 3/8 in
Size
15/16 in
Tip Size
24 mm
Socket Size
24 mm
Description
Impact Socket Bit, Replaceable Insert Yes, SAE, Tip Size 24 mm, Tip Style Hex, Overall Length 3 3/4 in, Drive Size 3/4 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.