Zoro Homepage

Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide

  • Mfr # 6232

  • Zoro # G7854682


product price: $70.49
/ea

Key Features

Overall Length
3 5/8 in
Material
Hot Forged Alloy Steel
Drive Size
3/4 in
Finish
Black Oxide
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232
Zoro #
G7854682
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Drive Size
3/4 in
Size
1 in
Socket Depth
Standard
Bit Length
2-1/16"
Socket Size
1 in
Socket Length
3 5/8 in

Description

Impact Socket, Socket Size 1 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.