Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide

  • Mfr # 6224

  • Zoro # G7881964


product price: $55.39
/ea

Key Features

Overall Length
3 11/32 in
Material
Hot Forged Alloy Steel
Drive Size
3/4 in
Finish
Black Oxide
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6224
Zoro #
G7881964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 11/32 in
Drive Size
3/4 in
Socket Depth
Standard
Size
3/4 in
Bit Length
1-13/16"
Socket Length
3 11/32 in
Socket Size
3/4 in

Details

Item
Impact Socket
Material
Hot Forged Alloy Steel
Finish
Black Oxide
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
SAE or Metric
SAE
Number of Points
6
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

The Wright Tool 6224 Impact Bit is the perfect tool for removing bolts and screws. Made of alloy steel, this impact bit has a black oxide finish that makes it highly durable. It also features a 6 pt output type and a 3/4 in. socket size to fit standard sockets. The overall length of the impact bit is 3 11/12 in., while its socket depth is standard. The Wright Tool Impact Bit is an essential addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.