Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Bit, 3/4x3-9/32In, 6 pt, Black Oxide

  • Mfr # 6218

  • Zoro # G8243916


product price: $44.19
/ea

Key Features

Overall Length
3 9/32 in
Material
Hot Forged Alloy Steel
Drive Size
3/4 in
Finish
Black Oxide
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218
Zoro #
G8243916
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 9/32 in
Drive Size
3/4 in
Size
9/16 in
Socket Depth
Standard
Bit Length
1-13/16"
Socket Size
9/16 in
Socket Length
3 9/32 in

Details

Item
Impact Socket
Material
Hot Forged Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Output Type
6 pt
Number of Points
6
Locking
No
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Measurement Type
SAE
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket

Description

Impact Socket, Socket Size 9/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.