Zoro Homepage

Impact Bit, Metirc, 22mm, Hex, 3/4in Drive

  • Mfr # 62-22MM

  • Zoro # G7822141


product price: $71.29
/ea

Key Features

Overall Length
3 3/4 in
Material
Alloy Steel
Drive Size
3/4 in
Tip Type
Hex
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-22MM
Zoro #
G7822141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drive Size
3/4 in
Bit Length
1 3/8 in
Socket Depth
Standard
Size
22mm
Tip Size
22 mm
Socket Size
22 mm

Description

Impact Socket Bit, Replaceable Insert Yes, SAE, Tip Size 22 mm, Tip Style Hex, Overall Length 3 3/4 in, Drive Size 3/4 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.