Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 105mm, 6 pt, Black Oxide

  • Mfr # 848-105MM

  • Zoro # G8369864


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
143 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-105MM
Zoro #
G8369864
UPC #
076799737847
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
105mm
Overall Length
143 mm
Socket Depth
Standard
Socket Size
105 mm
Socket Length
143 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Locking
No
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
61.9 mm
Socket Shape
6-Point
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 105 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 61.9 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.