Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 110mm, 6 pt, Black Oxide

  • Mfr # 848-110MM

  • Zoro # G8087712


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
146.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-110MM
Zoro #
G8087712
UPC #
076799737854
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
110mm
Overall Length
146.8 mm
Socket Depth
Standard
Socket Length
146.9 mm
Socket Size
110 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
Metric
Compatible Fastener Type
Bolts
Non-Sparking
No
Locking
No
Tether Ready
No
Bolt Clearance
64.9 mm
Socket Shape
6-Point
Non-Magnetic
Yes
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 110 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 64.9 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.