Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 125mm, 6 pt, Black Oxide

  • Mfr # 848-125MM

  • Zoro # G8073956


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
158.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-125MM
Zoro #
G8073956
UPC #
076799737878
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
125mm
Overall Length
158.8 mm
Socket Depth
Standard
Socket Length
158.8 mm
Socket Size
125 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
Metric
Non-Magnetic
Yes
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Bolt Clearance
73.7 mm
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 125 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 73.7 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.