Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 130mm, 6 pt, Black Oxide

  • Mfr # 848-130MM

  • Zoro # G8349677


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
161.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-130MM
Zoro #
G8349677
UPC #
076799737885
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
130mm
Overall Length
161.9 mm
Socket Depth
Standard
Socket Length
162 mm
Socket Size
130 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
Metric
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Bolt Clearance
76.7 mm
Compatible Fastener Type
Bolts
Locking
No
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket

Description

Impact Socket, Socket Size 130 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 76.7 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.