Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 135mm, 6 pt, Black Oxide

  • Mfr # 848-135MM

  • Zoro # G8001515


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
165.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-135MM
Zoro #
G8001515
UPC #
076799737892
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
135mm
Overall Length
165.1 mm
Socket Depth
Standard
Socket Size
135 mm
Socket Length
165.1 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Output Type
6 pt
Drive Type
Impact
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Bolt Clearance
79.6 mm
Tether Ready
No
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 135 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 79.6 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.