Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 140mm, 6 pt, Black Oxide

  • Mfr # 848-140MM

  • Zoro # G8391844


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
168.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-140MM
Zoro #
G8391844
UPC #
076799737908
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
140mm
Overall Length
168.3 mm
Socket Depth
Standard
Socket Length
168.3 mm
Socket Size
140 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107.110
Measurement Type
Metric
Compatible Fastener Type
Bolts
Tether Ready
No
Locking
No
Non-Sparking
No
Bolt Clearance
82.6 mm
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 140 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 82.6 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.