Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 150mm, 6 pt, Black Oxide

  • Mfr # 848-150MM

  • Zoro # G7932872


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
174.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848-150MM
Zoro #
G7932872
UPC #
076799737922
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
150mm
Overall Length
174.6 mm
Socket Depth
Standard
Socket Size
150 mm
Socket Length
174.7 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Impact Rated
Yes
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Socket Shape
6-Point
Non-Sparking
No
Locking
No
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Bolt Clearance
88.4 mm
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 150 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 88.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.