Zoro Homepage

Impact Socket, 1-1/2 In Drive, 41mm, 6 pt, Black Oxide

  • Mfr # 848-41MM

  • Zoro # G8028982


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
82.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-41MM
Zoro #
G8028982
UPC #
076799737700
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
41mm
Overall Length
82.3 mm
Socket Depth
Standard
Socket Size
41 mm
Socket Length
82.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
Metric
Socket Shape
6-Point
Insulated
No
Locking
No
Tether Ready
No
Bolt Clearance
24.9 mm
Non-Sparking
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Impact Socket, Socket Size 41 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 24.9 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.