Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 43mm, 6 pt, Black Oxide

  • Mfr # 848-43MM

  • Zoro # G8006126


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
85.5 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-43MM
Zoro #
G8006126
UPC #
076799737717
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
43mm
Overall Length
85.5 mm
Socket Depth
Standard
Socket Size
43 mm
Socket Length
85.5 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ASME B107.110
Measurement Type
Metric
Insulated
No
Non-Sparking
No
Bolt Clearance
25.4 mm
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 43 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 25.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.