Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 50mm, 6 pt, Black Oxide

  • Mfr # 848-50MM

  • Zoro # G8052466


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
95 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-50MM
Zoro #
G8052466
UPC #
076799737748
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
50mm
Overall Length
95 mm
Socket Depth
Standard
Socket Size
50 mm
Socket Length
95 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
Metric
Tether Ready
No
Locking
No
Insulated
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Sparking
No
Bolt Clearance
30 mm
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 50 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 30 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.