Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1-1/2 In Drive, 80mm, 6 pt, Black Oxide

  • Mfr # 848-80MM

  • Zoro # G8289267


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
121.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-80MM
Zoro #
G8289267
UPC #
076799736482
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
80mm
Overall Length
121.2 mm
Socket Depth
Standard
Socket Size
80 mm
Socket Length
121.2 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
Metric
Bolt Clearance
47.1 mm
Compatible Fastener Type
Bolts
Locking
No
Non-Sparking
No
Non-Magnetic
Yes
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 80 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 47.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.