Zoro Homepage

Impact Socket, 1" Drive Budd Wheel

  • Mfr # 88-87MM

  • Zoro # G7829306


product price: $42.39
/ea

Key Features

Drive Size
1 in
Overall Length
2 1/2 in
SAE or Metric
Metric
Number of Points
4
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-87MM
Zoro #
G7829306
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
17mm
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Size
17 mm

Details

Item
Budd Wheel Socket
SAE or Metric
Metric
Number of Points
4
Finish
Black Oxide
Sockets Included
17mm sq
Impact Rated
Yes
Category Type
Impact Socket
Number of Pieces
1
Drive Type
Impact
Std. Socket Point Styles Included
4
Standards
ASME B107.110
Socket Type
4 pt Std.
Connection Type
Square
Material
Alloy Steel
Measurement Type
Metric
Tether Ready
No
Bolt Clearance
5/8 in
Insulated
No
Non-Sparking
No
Socket Shape
4-Point
Non-Magnetic
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Budd Wheel Socket, Impact, Black Oxide, 4-Point, Socket Size 17 mm, Bolt Clearance 5/8 in, Drive Size 1 in, Impact Rated Yes, Alloy Steel, Metric, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.