Zoro Homepage

Impact Socket, 1 In Dr, 1-1/2 In, 8 pt

  • Mfr # 8812

  • Zoro # G8343501


product price: $67.29
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8812
Zoro #
G8343501
UPC #
076799088123
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/2 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Output Type
8 pt
Features
Double Square Railroad
Impact Rated
Yes
Drive Type
Impact
Standards
ASME B107.110
Measurement Type
SAE
Socket Shape
8-Point
Non-Sparking
No
Insulated
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Locking
No
Bolt Clearance
27/32 in
Tether Ready
No
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 8812 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8812 Impact Socket is a standard depth socket with an overall length of 2 11/16 inches. The socket size measures at 1-1/2 inches, designed to accommodate bolts with a clearance of up to 55/64 inches. This tool adheres to the SAE measurement type and features an eight-point drive type, making it suitable for various applications that require precision and reliability.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications as indicated by its impact-rated feature. It sports a black oxide finish which enhances its resistance against corrosion and wear over time. Notably, the product incorporates a double square railroad feature which contributes towards efficient fastening and unfastening tasks.
This non-magnetic impact socket has been crafted in compliance with ASME B107.110 standards, ensuring its quality and performance are reliable across different use cases. With a drive size of one inch and output type of eight points, it's compatible with numerous fastener types including bolts. However, please note that this item does not support tethering or locking capabilities nor does it offer insulation or non-sparking properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.