Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Dr, 1-1/8 In, 8 pt

  • Mfr # 8809

  • Zoro # G8014395


product price: $61.19
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8809
Zoro #
G8014395
UPC #
076799088093
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/8 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Features
Double Square Railroad
Standards
ASME B107.110
Output Type
8 pt
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Bolt Clearance
21/32 in
Locking
No
Non-Sparking
No
Tether Ready
No
Socket Shape
8-Point
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 8809 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8809 Impact Socket is a standard depth, SAE measurement type tool with an overall length of 2 11/16 inches. The socket size is precisely designed at 1-1/8 inch to provide adequate fit for compatible fasteners such as bolts. With a bolt clearance of 21/32 inch, this impact socket offers suitable room for operation. It features an eight-point socket shape and output type, which are built to accommodate specific needs in various construction tasks.
Constructed from durable alloy steel, the WRIGHT - 8809 Impact Socket is designed to withstand high-impact operations. Its black oxide finish not only gives it a professional look but also adds an extra layer of protection against corrosion and wear. This product's double square railroad feature further enhances its functionality by providing additional grip strength during use.
This impact socket adheres to ASME B107.110 standards and has been rated for impact usage. However, please note that it is not tether ready or locking equipped nor does it have non-sparking or insulated properties. Despite these factors, its non-magnetic attribute can be beneficial in certain work scenarios where magnetic interference could pose issues. The drive size required for this particular model is one inch; please ensure compatibility before purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.