Zoro Homepage

Impact Socket, 1 In Dr, 1-3/16 In, 8 pt

  • Mfr # 8810

  • Zoro # G7979833


product price: $61.19
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810
Zoro #
G7979833
UPC #
076799088109
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/16 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 3/16 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Category Type
Impact Socket
Output Type
8 pt
Standards
ASME B107.110
Drive Type
Impact
Features
Double Square Railroad
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
SAE
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Bolt Clearance
21/32 in
Non-Sparking
No
Socket Shape
8-Point
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 1 3/16 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 21/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.