Zoro Homepage

Impact Socket, 1 In Dr, 1-3/8 In, 8 pt

  • Mfr # 8811

  • Zoro # G7968712


product price: $63.79
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8811
Zoro #
G7968712
UPC #
076799088116
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/8 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
8 pt
Impact Rated
Yes
Features
Double Square Railroad
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Non-Magnetic
Yes
Locking
No
Insulated
No
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Socket Shape
8-Point
Bolt Clearance
25/32 in
Product Type
Impact Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 8811 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8811 Impact Socket is a standard depth socket with an overall length of 2 11/16 inches. It features a socket size of 1-3/8 inches, making it suitable for various applications requiring this specific measurement. This impact socket adheres to the SAE measurement type and has an output type of 8 pt. The drive size is designed at 1 inch, providing adequate compatibility with corresponding tools.
Crafted from durable alloy steel, this impact socket is built to withstand high-pressure tasks associated with its category type: Impact Socket. Its black oxide finish adds an extra layer of durability against wear and tear while maintaining its non-magnetic property. The double square railroad feature enhances the tool's functionality by offering more points of contact for turning fasteners, specifically bolts.
This product does not come tether ready or insulated but it does offer bolt clearance of about 25/32 in which can be beneficial in certain use cases. With eight points on its design and being rated for impacts, the WRIGHT - 8811 Impact Socket meets ASME B107.110 standards indicating that it's designed to perform under rigorous conditions typically encountered in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.