Zoro Homepage

Impact Socket, 1 In Dr, 1-5/16 In, 8 pt

  • Mfr # 8810A

  • Zoro # G8258476


product price: $61.79
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810A
Zoro #
G8258476
UPC #
076799717795
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/16 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 5/16 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
8 pt
Category Type
Impact Socket
Features
Double Square Railroad
Measurement Type
SAE
Socket Shape
8-Point
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Bolt Clearance
3/4 in
Non-Sparking
No
Insulated
No
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT - 8810A Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8810A Impact Socket is a robust tool designed for SAE measurement types. With an overall length of 2 11/16 inches and socket size of 1-5/16 inches, this impact socket provides adequate compatibility with bolts. The drive size measures at 1 inch, while the bolt clearance stands at a substantial 49/64 inches. This standard depth socket features an eight-point shape, providing ample grip and torque for various fastening tasks.
Crafted from durable alloy steel, the WRIGHT - 8810A Impact Socket is built to withstand high-impact usage. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear over time. Notably, this impact socket boasts double square railroad features that contribute to its sturdy construction and reliable performance.
This non-magnetic product adheres strictly to ASME B107.110 standards ensuring quality craftsmanship and functionality in every piece. Despite being non-insulated and without locking or tether-ready capabilities, it remains suitable for use in many general applications requiring an impact-rated tool with a drive type specifically designed for impacts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.