Zoro Homepage

Impact Socket, 1 In Dr, 1-5/8 In, 8 pt

  • Mfr # 8813

  • Zoro # G7802803


product price: $71.49
/ea

Key Features

Drive Size
1 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8813
Zoro #
G7802803
UPC #
076799088956
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/8 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Length
3 1/2 in
Socket Size
1 5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Category Type
Impact Socket
Output Type
8 pt
Standards
ASME B107.110
Impact Rated
Yes
Features
Double Square Railroad
Material
Hot Forged Alloy Steel
Drive Type
Impact
Measurement Type
SAE
Tether Ready
No
Insulated
No
Bolt Clearance
1 in
Non-Magnetic
Yes
Socket Shape
8-Point
Compatible Fastener Type
Bolts
Locking
No
Non-Sparking
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT - 8813 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8813 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 1-5/8 inches and an overall length of 3-1/2 inches, this impact socket can accommodate bolts with up to 1 inch clearance. The drive size is set at 1 inch, making it suitable for various applications that require standard depth sockets. Its eight-point shape further enhances its compatibility with different types of tasks.
Crafted from durable alloy steel, the WRIGHT - 8813 Impact Socket is built to withstand high levels of torque and pressure associated with impact-rated tasks. It features a black oxide finish which not only adds aesthetic appeal but also provides additional resistance against corrosion and wear. This product's double square railroad feature signifies its design suitability for heavy-duty operations.
This non-magnetic impact socket adheres to ASME B107.110 standards, indicating its reliable performance in professional settings. Although it does not come tether-ready or insulated, it remains adequate for use in environments where these attributes are not critical requirements. Please note that while this product is non-sparking, caution should always be exercised when using any tools in potentially volatile situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.