Zoro Homepage

Impact Socket, 1 In Dr, 1-7/16 In, 8 pt

  • Mfr # 8811A

  • Zoro # G8459647


product price: $58.19
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8811A
Zoro #
G8459647
UPC #
076799717801
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-7/16 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 7/16 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Drive Type
Impact
Output Type
8 pt
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Features
Double Square Railroad
Measurement Type
SAE
Non-Magnetic
Yes
Socket Shape
8-Point
Bolt Clearance
7/8 in
Compatible Fastener Type
Bolts
Tether Ready
No
Locking
No
Non-Sparking
No
Insulated
No
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 1 7/16 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 7/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.