Zoro Homepage

Impact Socket, 1 In Dr, 1 In, 8 pt

  • Mfr # 8808

  • Zoro # G8212391


product price: $47.49
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8808
Zoro #
G8212391
UPC #
076799088086
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Features
Double Square Railroad
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110
Output Type
8 pt
Measurement Type
SAE
Insulated
No
Socket Shape
8-Point
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Bolt Clearance
17/32 in
Tether Ready
No
Non-Sparking
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 8808 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8808 Impact Socket is a standard depth socket with an overall length of 2 11/16 inches and a socket size of 1 inch. This SAE measurement type tool features an output type of 8 points, making it suitable for various applications that require precision and reliability. The bolt clearance is measured at 35/64 inches, providing adequate space for fastening tasks.
Constructed from robust alloy steel, this impact socket offers durability and longevity. It has been designed to meet the ASME B107.110 standards, ensuring its quality and performance in demanding conditions. The black oxide finish not only enhances the aesthetic appeal but also adds to its resistance against corrosion and wear.
This impact-rated tool is built for compatibility with bolts as fasteners. Despite being non-sparking and non-insulated, it's non-magnetic feature makes it versatile across different work environments where magnetic interference could be a concern. With no locking mechanism or tether ready feature, this double square railroad style impact socket maintains simplicity in design while delivering on functionality.
In conclusion, the WRIGHT - 8808 Impact Socket stands out due to its blend of practicality in sizing attributes along with resilience offered by its material composition and finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.