Zoro Homepage

Impact Socket, 1 In Dr, 2-3/16 In, 8 pt

  • Mfr # 8817

  • Zoro # G8167126


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8817
Zoro #
G8167126
UPC #
076799088178
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/16 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Size
2 3/16 in
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Features
Double Square Railroad
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Output Type
8 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Bolt Clearance
1 3/8 in
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
8-Point
Locking
No
Tether Ready
No
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 3/16 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 3/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.