Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Dr, 2 In, 8 pt

  • Mfr # 8816A

  • Zoro # G7913507


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8816A
Zoro #
G7913507
UPC #
076799716569
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Length
3 1/2 in
Socket Size
2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Category Type
Impact Socket
Features
Double Square Railroad
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
8 pt
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
SAE
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Non-Sparking
No
Socket Shape
8-Point
Locking
No
Insulated
No
Bolt Clearance
1 7/32 in
Tether Ready
No
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT - 8816A Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8816A Impact Socket is a standard-sized tool designed for SAE measurements. With a socket size of 2 inches and an overall length of 3 1/2 inches, this impact socket provides adequate bolt clearance at 1 7/32 inches. The drive size is set at one inch, making it suitable for various applications that require SAE measurement type.
Constructed from robust alloy steel, the WRIGHT - 8816A Impact Socket is built to withstand high-impact usage. Its black oxide finish not only enhances its durability but also adds to its professional appearance. This impact-rated tool features a double square railroad design with an eight-point socket shape and output type, offering multiple contact points for improved torque distribution.
This non-magnetic impact socket is compatible with bolts fastener types and adheres to ASME B107.110 standards. However, please note that while it's designed for high-impact use, it does not have tether-ready or locking capabilities and isn't classified as non-sparking or insulated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.