Zoro Homepage

Impact Socket, 1 In Dr, 7/8 In, 8 pt

  • Mfr # 8807

  • Zoro # G8372734


product price: $44.69
/ea

Key Features

Drive Size
1 in
Overall Length
2 9/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8807
Zoro #
G8372734
UPC #
076799088079
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
7/8 in
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Size
7/8 in
Socket Length
2 9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Features
Double Square Railroad
Output Type
8 pt
Measurement Type
SAE
Non-Sparking
No
Bolt Clearance
1/2 in
Insulated
No
Socket Shape
8-Point
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT - 8807 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8807 Impact Socket is a standard depth, SAE measurement type tool with an overall length and socket length of 2 9/16 inches. It features a socket size of 7/8 inch, designed to accommodate compatible fasteners such as bolts with a clearance of up to 1/2 inch. The drive size is set at 1 inch, making it suitable for use with corresponding impact drive types.
Constructed from durable alloy steel, this impact socket boasts an eight-point socket shape and output type. This design feature, known as Double Square Railroad, provides increased contact area for improved torque distribution while reducing the risk of rounding off fastener corners. The black oxide finish not only enhances its aesthetic appeal but also offers resistance against corrosion.
This non-magnetic and non-sparking impact socket meets ASME B107.110 standards indicating its quality construction and performance under pressure. Although it's not tether ready or insulated nor does it have locking capabilities, the WRIGHT - 8807 Impact Socket remains a robust choice for those seeking reliable tools in their arsenal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.