Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 1-1/8 In, 8 pt

  • Mfr # 8936R

  • Zoro # G8226757


product price: $60.69
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8936R
Zoro #
G8226757
UPC #
076799717849
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/8 in
Overall Length
4 in
Socket Depth
Deep
Socket Size
1 1/8 in
Socket Length
4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Drive Type
Impact
Output Type
8 pt
Features
Double Square Railroad
Measurement Type
SAE
Bolt Clearance
21/32 in
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Socket Shape
8-Point
Insulated
No
Non-Sparking
No
Tether Ready
No
Locking
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Product details about the WRIGHT - 8936R Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8936R Impact Socket is a robust tool designed for SAE measurements. With a socket size of 1-1/8 in and an overall length of 3 inches, this deep impact socket offers ample bolt clearance at 21/32 in. The drive size is standardized at 1 inch, making it suitable for various applications that require SAE or Metric systems. Its eight-point socket shape and output type are built to accommodate compatible fastener types such as bolts.
Crafted from durable alloy steel, the WRIGHT - 8936R Impact Socket exhibits resilience under pressure. It features a black oxide finish which enhances its resistance against corrosion and wear over time. This product adheres to ASME B107.110 standards, demonstrating its quality construction and performance capabilities.
This non-magnetic impact socket is not tether ready nor does it have locking or insulated properties; however, it's specifically designed with double square railroad features enhancing its versatility in use cases requiring high torque power transmission while maintaining contact with the fastener points better than standard sockets would typically allow for. Please note that this item is not classified as non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.