Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 1-3/16 In, 8 pt

  • Mfr # 8938R

  • Zoro # G7854935


product price: $58.39
/ea

Key Features

Drive Size
1 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8938R
Zoro #
G7854935
UPC #
076799717856
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/16 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Length
3 1/4 in
Socket Size
1 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Features
Double Square Railroad
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Output Type
8 pt
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
SAE
Compatible Fastener Type
Bolts
Insulated
No
Bolt Clearance
21/32 in
Socket Shape
8-Point
Non-Magnetic
Yes
Non-Sparking
No
Locking
No
Tether Ready
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 1 3/16 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 21/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.