Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 1-5/16 In, 8 pt

  • Mfr # 8942R

  • Zoro # G8305927


product price: $59.19
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8942R
Zoro #
G8305927
UPC #
076799717863
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/16 in
Overall Length
4 in
Socket Depth
Deep
Socket Length
4 in
Socket Size
1 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ASME B107.110
Features
Double Square Railroad
Output Type
8 pt
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
SAE
Socket Shape
8-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Locking
No
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
3/4 in
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 1 5/16 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.