Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 1-5/8 In, 8 pt

  • Mfr # 8952R

  • Zoro # G7874133


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8952R
Zoro #
G7874133
UPC #
076799717887
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/8 in
Overall Length
4 in
Socket Depth
Deep
Socket Size
1 5/8 in
Socket Length
4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Features
Double Square Railroad
Impact Rated
Yes
Drive Type
Impact
Output Type
8 pt
Measurement Type
SAE
Compatible Fastener Type
Bolts
Bolt Clearance
1 in
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Tether Ready
No
Socket Shape
8-Point
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT - 8952R Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8952R Impact Socket is a robust tool designed for use with bolts. It features an SAE measurement type and has a socket size of 1-5/8 inches, making it suitable for various applications. The socket depth is deep, providing ample bolt clearance of 1 inch. With an overall length of 3-3/4 inches and a drive size of 1 inch, this impact socket can accommodate different work scenarios.
Constructed from durable alloy steel, the WRIGHT - 8952R Impact Socket is built to withstand high-stress environments. Its black oxide finish adds an extra layer of protection against wear and tear while enhancing its resistance to corrosion. This impact-rated tool has an eight-point double square railroad feature that provides firm grip on fasteners, reducing slippage during operations.
This non-magnetic impact socket adheres to ASME B107.110 standards and comes with an output type of eight points which ensures reliable performance in various settings. However, please note that this product does not have insulation or locking features nor is it tether ready or non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.