Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 1-7/16 In, 8 pt

  • Mfr # 8946R

  • Zoro # G8230774


product price: $66.99
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8946R
Zoro #
G8230774
UPC #
076799717870
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-7/16 in
Overall Length
4 in
Socket Depth
Deep
Socket Size
1 7/16 in
Socket Length
4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Features
Double Square Railroad
Standards
ASME B107.110
Impact Rated
Yes
Output Type
8 pt
Drive Type
Impact
Measurement Type
SAE
Tether Ready
No
Non-Sparking
No
Socket Shape
8-Point
Locking
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Bolt Clearance
2 5/8 in
Insulated
No
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT - 8946R Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8946R Impact Socket is a robust tool designed for heavy-duty applications. With its socket size of 1-7/16 inches and an overall length of 3-1/2 inches, this impact socket provides ample room to accommodate various bolt sizes. Its deep socket depth and a bolt clearance of 2-5/8 inches further enhance its versatility in handling different tasks. The drive size measures at 1 inch, conforming to SAE measurement standards.
Crafted from durable alloy steel, the WRIGHT - 8946R Impact Socket is built to withstand high torque applications. It features an eight-point double square railroad design that offers superior grip on fasteners, reducing slippage during use. This impact-rated tool has been tested against ASME B107.110 standards, ensuring it can handle the rigors of demanding work environments.
This non-magnetic impact socket comes with a black oxide finish which helps resist corrosion and increase durability over time. Despite not being insulated or tether ready, it's compatible with bolts as per the fastener type specification making it suitable for numerous general-purpose tasks across industries where such tools are required.
In conclusion, the WRIGHT - 8946R Impact Socket stands out due to its sturdy construction and thoughtful design elements that cater to diverse needs while adhering strictly to industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.