Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 2-3/16 In, 8 pt

  • Mfr # 8970R

  • Zoro # G8474365


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 1/2 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8970R
Zoro #
G8474365
UPC #
076799739957
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/16 in
Overall Length
4 1/2 in
Socket Depth
Deep
Socket Size
2 3/16 in
Socket Length
4 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Output Type
8 pt
Drive Type
Impact
Features
Double Square Railroad
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Insulated
No
Bolt Clearance
1 3/8 in
Socket Shape
8-Point
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 2 3/16 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 3/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.