Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 1 In Drive, 3/4 In, 8 pt

  • Mfr # 8924R

  • Zoro # G8376995


product price: $53.19
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8924R
Zoro #
G8376995
UPC #
076799717818
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3/4 in
Overall Length
4 in
Socket Depth
Deep
Socket Length
4 in
Socket Size
3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
8 pt
Impact Rated
Yes
Category Type
Impact Socket
Features
Double Square Railroad
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
Yes
Bolt Clearance
7/16 in
Socket Shape
8-Point
Locking
No
Tether Ready
No
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 3/4 in, 8-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 7/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.