Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impct Skt, Steel, Blk Oxd, 75 mm

  • Mfr # 89-75MM

  • Zoro # G8226653


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
133.4 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-75MM
Zoro #
G8226653
UPC #
00692623306111
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
75mm
Overall Length
133.4 mm
Socket Depth
Standard
Socket Size
75 mm
Socket Length
133.4 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Deep Impact
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Bolt Clearance
44.2 mm
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 89-75MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-75MM Impact Socket is a robust tool designed for use with impact drivers. It features a socket size of 75mm, making it suitable for handling larger bolts. This deep impact socket has an overall length of 5 1/4 inches and a socket length of 133.4 mm, providing ample reach for various tasks. The bolt clearance stands at 44.2 mm, allowing adequate space to work on fasteners without hindrance.
Crafted from durable alloy steel, this impact socket is built to withstand the rigors of heavy-duty usage. Its black oxide finish not only enhances its aesthetic appeal but also offers resistance against corrosion and wear over time. The non-magnetic property ensures that no unwanted metal particles will stick to the tool during operation.
This metric-sized tool conforms to ASME B107.110 standards and features a standard depth design with six points, which provides solid grip and reduces the risk of slippage while working on fasteners. Despite being non-insulated and not tether-ready, it's designed as an impact-rated tool compatible with bolts.
With its drive size measuring at one inch and output type being six-point (6 pt), this product falls under the category type 'Impact Socket'. However, please note that this particular model does not come with locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.