Shop WRIGHT TOOL
See all product information
Create Account
Open End Wrench
- Mfr # 14-22MM
- Zoro # G422441280
product price:Â
$
25.15
/ea
Key Features
Opening Angle (Deg.)
30 Degrees
Tether Style
Not Tether Capable
Measurement Type
Metric
Head Size
22 mm
Wire Rope Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-22MM
- Zoro #
- G422441280
- UPC #
- 76799014221
- Country of Origin
- United States
- Opening Angle (Deg.)
- 30 Degrees
- Tether Style
- Not Tether Capable
- Measurement Type
- Metric
- Wrench Product Grouping
- Wrenches
- Head Type
- Fixed
- Item
- Open End Wrench
- Finish
- Satin
- Insulated
- No
- Standards
- ASME B125
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Size
- 22 mm
- Wire Rope Length
- 6 1/2 in
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Open End Wrench, Steel, Satin, Head Size 22 mm, Overall Length 6 1/2 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.