Shop WRIGHT TOOL
See all product information
Create Account
Open End Wrench
- Mfr # 14-40MM
- Zoro # G922441438
product price:Â
$
32.15
/ea
Key Features
Finish
Satin
Wire Rope Length
8 1/16 in
Head Size
40 mm
Measurement Type
Metric
Head Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-40MM
- Zoro #
- G922441438
- UPC #
- 76799009210
- Country of Origin
- United States
- Item
- Open End Wrench
- Finish
- Satin
- Measurement Type
- Metric
- Head Type
- Fixed
- Insulated
- No
- Wrench Product Grouping
- Wrenches
- Standards
- ASME B117
- Tether Style
- Not Tether Capable
- Material
- Steel
- Opening Angle (Deg.)
- 30 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 8 1/16 in
- Head Size
- 40 mm
- Overall Length
- 8 1/16 in
- Length
- 8 1/16 in
Description
Open End Wrench, Steel, Satin, Head Size 40 mm, Overall Length 8 1/16 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.