Open End Wrench
- Mfr # 14-60MM
- Zoro # G322441168
product price:Â
$
39.75
/ea
Key Features
Wrench Product Grouping
Wrenches
Finish
Satin
Material
Steel
Tether Style
Not Tether Capable
Opening Angle (Deg.)
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-60MM
- Zoro #
- G322441168
- UPC #
- 76799009296
- Country of Origin
- United States
- Wrench Product Grouping
- Wrenches
- Item
- Open End Wrench
- Finish
- Satin
- Material
- Steel
- Tether Style
- Not Tether Capable
- Opening Angle (Deg.)
- 30 Degrees
- Measurement Type
- Metric
- Standards
- ASME B108
- Head Type
- Fixed
- Insulated
- No
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 9 1/2 in
- Head Size
- 60 mm
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Open End Wrench, Steel, Satin, Head Size 60 mm, Overall Length 9 1/2 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.