Open End Wrench
- Mfr # 14-65MM
- Zoro # G522441777
product price:Â
$
41.69
/ea
Key Features
Standards
ASME B107
Head Size
65 mm
Wire Rope Length
9 1/2 in
Material
Steel
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-65MM
- Zoro #
- G522441777
- UPC #
- 76799014658
- Country of Origin
- United States
- Standards
- ASME B107
- Material
- Steel
- Item
- Open End Wrench
- Insulated
- No
- Wrench Product Grouping
- Wrenches
- Tether Style
- Not Tether Capable
- Head Type
- Fixed
- Finish
- Satin
- Opening Angle (Deg.)
- 30 Degrees
- Measurement Type
- Metric
- Shell Material
- Steel
Dimensions
- Head Size
- 65 mm
- Wire Rope Length
- 9 1/2 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Open End Wrench, Steel, Satin, Head Size 65 mm, Overall Length 9 1/2 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.