Phillips Screwdriver Set, w/Pouch, 6 pcs
Mfr # 9462
Zoro # G1901763
product price: $69.79
/eaKey Features
Includes
(6) Phillips: #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8"
SAE or Metric
SAE
Tip Style
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9462
Zoro #
G1901763
UPC #
076799094629
Country of Origin
United States
Dimensions
Tip Size
#0, #1, #2, #3, #4
Details
Item
Screwdriver Set with Pouch
Number of Pieces
6
Includes
(6) Phillips: #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8"
SAE or Metric
SAE
Tip Style
Phillips
Description
Phillips Screwdriver Set,w/Pouch,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.