Zoro Homepage

Ratchet 1/2" Drive Ratchet Contour Grip

  • Mfr # 4494

  • Zoro # G4807109


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Round
Overall Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4494
Zoro #
G4807109
UPC #
076799044945
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
15"

Details

Item
Ratchet 1/2" Drive Ratchet Contour Grip
Number of Geared Teeth
45
Head Style
Round

Description

Ratchet 1/2 In. Drive Ratchet Contour Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.