Zoro Homepage

Ratchet Repair Kit, 2 In.

  • Mfr # 6402

  • Zoro # G7887013


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
WRIGHT TOOL
Includes
Renewal Kit, Retaining Ring
Material
Steel
For Use With
Oil/Gas, Major Construction, Power Generation, Mining
For Use With Mfr. Model Number
6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6402
Zoro #
G7887013
UPC #
076799064028
Country of Origin
United States

Dimensions

Overall Length
2 in
Drive Size
3/4 in

Details

Item
Ratchet Repair Kit
Fits Brand
WRIGHT TOOL
Includes
Renewal Kit, Retaining Ring
Material
Steel
For Use With
Oil/Gas, Major Construction, Power Generation, Mining
For Use With Mfr. Model Number
6400
Head Material
Steel
Impact Rated
No
Product Type
Renewal Kit
Standards
ASME B107
Finish
Chrome
Compatible with Product Type
Ratchets
Compatible Mfr. Model Number
6400
Number of Pieces
1
Compatible Product Type
Ratchets
Compatible Series
Wright Tool
Compatible Manufacturer Model Number
6400

Description

Ratchet Repair Kit, Drive Size 3/4 in, Overall Length 2 in, Number of Pieces 1, Compatible with Product Type Ratchets, Includes Renewal Kit, Retaining Ring, Steel, Chrome, Compatible Mfr. Model Number 6400, Compatible with Brand and Series Wright Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.