Zoro Homepage

Replacement Hex Bit, 1-13/16 In.

  • Mfr # 6220B

  • Zoro # G9697441


product price: $15.69
/ea

Key Features

Type
3/4 in Drive
Fits Brand
WRIGHT TOOL
Material
Steel
Head Material
Hardened, Forged Steel
For Use With Mfr. Model Number
6220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220B
Zoro #
G9697441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Drive Size
3/4 in
Hex Shank Size
1 3/16 in
Tip Size
5/8 in

Details

Item
Replacement Socket Bit
Type
3/4 in Drive
Fits Brand
WRIGHT TOOL
Material
Steel
Head Material
Hardened, Forged Steel
For Use With Mfr. Model Number
6220
Impact Rated
No
For Use With
Oil/Gas, Major Construction, Power Generation, Mining
Product Type
Replacement Socket Bit
For Screw Type
Hex
Tip Style
Hex
Compatible Manufacturer Model Number
6220
Standards
ASME B107
Measurement Type
SAE
Finish
Black Oxide
Drive Type
Impact
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Replacement Socket Bit, Tip Size 5/8 in, Tip Style Hex, Overall Length 1 3/16 in, Hex Shank Size 1 3/16 in, Steel, Black Oxide, Drive Size 3/4 in, For Screw Type Hex, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.