Zoro Homepage

Replacement Hex Bit, 1-13/16 In.

  • Mfr # 62M17B

  • Zoro # G8217176


product price: $28.29
/ea

Key Features

Type
3/4 in Drive
Fits Brand
WRIGHT TOOL
Material
Steel
For Use With
Oil/Gas, Major Construction, Power Generation, Mining
For Use With Mfr. Model Number
62M17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62M17B
Zoro #
G8217176
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 mm
Drive Size
3/4 in
Hex Shank Size
1 3/8 in
Tip Size
17 mm

Details

Item
Replacement Socket Bit
Type
3/4 in Drive
Fits Brand
WRIGHT TOOL
Material
Steel
For Use With
Oil/Gas, Major Construction, Power Generation, Mining
For Use With Mfr. Model Number
62M17
Head Material
Hardened, Forged Steel
Impact Rated
No
Product Type
Replacement Socket Bit
For Screw Type
Hex
Finish
Black Oxide
Tip Style
Hex
Compatible Manufacturer Model Number
62-17mm
Measurement Type
Metric
Standards
ASME B107
Drive Type
Impact
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Replacement Socket Bit, Tip Size 17 mm, Tip Style Hex, Overall Length 35 mm, Hex Shank Size 1 3/8 in, Steel, Black Oxide, Drive Size 3/4 in, For Screw Type Hex, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.