Screwdriver Set, w/Pouch, 6 pcs
Mfr # 9464
Zoro # G1901897
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Cabinet Tip: 3/16" x 4"; (5) Round Shank: 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10"
Shank Shape
Round
SAE or Metric
SAE
Tip Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9464
Zoro #
G1901897
UPC #
076799094643
Country of Origin
United States
Dimensions
Tip Size
1/4", 3/16", 3/8", 5/16"
Details
Item
Screwdriver Set with Pouch
Number of Pieces
6
Includes
(1) Cabinet Tip: 3/16" x 4"; (5) Round Shank: 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10"
Shank Shape
Round
SAE or Metric
SAE
Tip Style
Slotted
Description
Screwdriver Set,w/Pouch,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.