
Set 1/2" Dr 12 Pc Set - 6 Pt Deep Metric
Mfr # 461
Zoro # G5791832
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
12
Includes
(12) 1/2" Drive 6 Point Deep Impact Socket: 10mm, 11mm, 13mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm; (1) Rail; (12) Clips
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461
Zoro #
G5791832
UPC #
076799004611
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
Number of Pieces
12
Includes
(12) 1/2" Drive 6 Point Deep Impact Socket: 10mm, 11mm, 13mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm; (1) Rail; (12) Clips
Measurement Type
Metric
SAE or Metric
Metric
Finish
Black Oxide
Description
Wright Tool's 461 Deep Impact Socket Set, Metric, 12 pieces is the perfect addition to your tool collection. This Wright Tool set contains 12 pieces of deep metric sockets that are 6 point, 1/2 inch drive. The sockets are also available in standard depth and width for use with various nuts and bolts. They can be used on a variety of applications including automotive repairs. Make sure you have this high quality Wright Tool 461 Deep Impact Socket Set, Metric, 12 pieces around for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.